Zoro Homepage

Carrier, For 500mL Bottle, 8 Compartments

  • Mfr # 165054

  • Zoro # G002745098


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Container Height
6 in
Width
8 in
Color
White
Length
14 1/2 in
Number of Compartments
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165054
Zoro #
G002745098
UPC #
-
Country of Origin
United States

Dimensions

Container Height
6 in
Width
8 in
Length
14 1/2 in
Overall Width
7 7/8 in
Overall Length
14 3/8 in
Overall Height
15 1/4 in

Details

Color
White
Number of Compartments
8
Item
Bottle Carrier
For Use With
500mL Bottle
Material
HDPP
Product Type
Bottle Carrier
Compatible Product Type
Carrying Bottles

Description

Bottle Carrier, For Use With 500mL Bottle, Number of Compartments 8, Material HDPP, Color White, Width 8 in, Length 14 1/2 in, Includes Not Applicable, Container Height 6 in, Overall Height 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.