Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 15 mL Cap., PK500

  • Mfr # CT15R

  • Zoro # G715271501


product price: $142.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuge
Body Diameter - Metric
22.55 mm
Maximum Relative Centrifugal Force
15,000 x g
Sterile/Non-Sterile
Sterile
Overall Height - Metric
120.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT15R
Zoro #
G715271501
UPC #
-
Country of Origin
China

Dimensions

Body Diameter - Metric
22.55 mm
Overall Height - Metric
120.6 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuge
Maximum Relative Centrifugal Force
15,000 x g
Sterile/Non-Sterile
Sterile
Body Material
Polypropylene
Graduated
Yes
Includes Closure
Yes
Nominal Capacity - Metric
15 mL
Body Color
Clear
Basic Material
Plastic
Tube Type
Centrifuge Tube
Closure Color
Orange
Special Features
3-Year Shelf Life at Controlled Storage Conditions, Centrifuge Tubes are Manufactured Out of USP Class VI Polypropylene and Provide Excellent Chemical Resistance, Nonpyrogenic, Reuse is Not Recommended as Breakage or Leakage may Occur, RNase/DNase and Endotoxins Free, Specific Operating Condition Especially Temperature Volume fractor Type Carrier Design and Run Length can Affect Tube Performance, Suitable for Most Disposable Centrifuge Applications, Intended for Single Use Only
Autoclavable
Yes
Graduation Increments - Metric
0.5 mL
Nominal Capacity - English
0.51 oz
Closure Material
Polypropylene

Description

Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 22.55 mm, Nominal Capacity - English 0.51 oz, Overall Height - Metric 120.6 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 15,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size Not Applicable, For Use With Centrifuge, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.