
Centrifuge Tube, 50 mL Cap., PK500
Mfr # CT50R
Zoro # G715271518
product price: $181.99
/pk 500, $0.36/ea
Free Shipping & Returns
Key Features
For Use With
Centrifuge
Body Diameter - Metric
34.84 mm
Body Color
Clear
Tube Type
Centrifuge Tube
Graduated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT50R
Zoro #
G715271518
UPC #
-
Country of Origin
China
Dimensions
Body Diameter - Metric
34.84 mm
Overall Height - Metric
117 mm
Details
Item
Centrifuge Tube
For Use With
Centrifuge
Body Color
Clear
Tube Type
Centrifuge Tube
Graduated
Yes
Nominal Capacity - Metric
50 mL
Includes Closure
Yes
Body Material
Polypropylene
Basic Material
Plastic
Closure Color
Orange
Maximum Relative Centrifugal Force
15,000 x g
Autoclavable
Yes
Special Features
Sterile/Non-Sterile
Sterile
Graduation Increments - Metric
5 mL
Nominal Capacity - English
1.69 oz
Closure Material
Polypropylene
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 34.84 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 117 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 15,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size Not Applicable, For Use With Centrifuge, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.