Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 50 mL Cap., PK500

  • Mfr # CT50RS

  • Zoro # G915271486


product price: $235.99
/pk 500, $0.47/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuge
Sterile/Non-Sterile
Sterile
Autoclavable
Yes
Special Features
3-Year Shelf Life at Controlled Storage Conditions, Centrifuge Tubes are Manufactured Out of USP Class VI Polypropylene and Provide Excellent Chemical Resistance, Nonpyrogenic, Reuse is Not Recommended as Breakage or Leakage may Occur, RNase/DNase and Endotoxins Free, Specific Operating Condition Especially Temperature Volume fractor Type Carrier Design and Run Length can Affect Tube Performance, Suitable for Most Disposable Centrifuge Applications, Intended for Single Use Only
Body Diameter - Metric
34.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT50RS
Zoro #
G915271486
UPC #
-
Country of Origin
China

Dimensions

Body Diameter - Metric
34.84 mm
Overall Height - Metric
116.8 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuge
Sterile/Non-Sterile
Sterile
Autoclavable
Yes
Special Features
3-Year Shelf Life at Controlled Storage Conditions, Centrifuge Tubes are Manufactured Out of USP Class VI Polypropylene and Provide Excellent Chemical Resistance, Nonpyrogenic, Reuse is Not Recommended as Breakage or Leakage may Occur, RNase/DNase and Endotoxins Free, Specific Operating Condition Especially Temperature Volume fractor Type Carrier Design and Run Length can Affect Tube Performance, Suitable for Most Disposable Centrifuge Applications, Intended for Single Use Only
Nominal Capacity - Metric
50 mL
Maximum Relative Centrifugal Force
15,000 x g
Basic Material
Plastic
Body Material
Polypropylene
Includes Closure
Yes
Body Color
Clear
Closure Color
Orange
Tube Type
Centrifuge Tube
Graduated
Yes
Nominal Capacity - English
1.69 oz
Graduation Increments - Metric
5 mL
Closure Material
Polypropylene

Description

Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 34.84 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 116.8 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 15,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size Not Applicable, For Use With Centrifuge, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.