Zoro Homepage

Check Valve, PP, Transparent, PK50

  • Mfr # 228215

  • Zoro # G6438293


product price: $286.99
/pk 50, $5.74/ea
Free Shipping & Returns

Key Features

Type
Check Valve
Features
Useful for Any Tubing System and Vacuum Line
Material of Construction
polypropylene
Manufacturers Warranty Length
Replace Defective Parts
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228215
Zoro #
G6438293
UPC #
-
Country of Origin
Italy

Dimensions

Manufacturers Warranty Length
Replace Defective Parts
For Tubing Outside Diameter
7/16 in to 5/8 in

Details

Item
Tubing Check Valve
Type
Check Valve
Features
Useful for Any Tubing System and Vacuum Line
Material of Construction
polypropylene
Color
Clear
Product Type
Check Valve
Standards
BSE/TSE Certified, FDA Compliant, REACH, RoHS
Material
Polypropylene
Autoclavable
Yes

Description

Tubing Check Valve, USP Specification Not Applicable, Product Type Check Valve, Type Check Valve, Material Polypropylene, Color Clear, Autoclavable Yes, Features Useful for Any Tubing System and Vacuum Line, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 7/16 in to 5/8 in, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.