Check Valve, PP, Transparent, PK50
Mfr # 228225
Zoro # G7032627
product price: $221.99
/pk 50, $4.44/ea
Free Shipping & Returns
Key Features
Type
Check Valve
Features
Useful for Any Tubing System and Vacuum Line
Material of Construction
polypropylene
Color
Clear
Manufacturers Warranty Length
Replace Defective Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228225
Zoro #
G7032627
UPC #
-
Country of Origin
Italy
Dimensions
Manufacturers Warranty Length
Replace Defective Parts
For Tubing Outside Diameter
1/4 in to 3/8 in
Details
Item
Tubing Check Valve
Type
Check Valve
Features
Useful for Any Tubing System and Vacuum Line
Material of Construction
polypropylene
Color
Clear
Product Type
Check Valve
Standards
BSE/TSE Certified, FDA Compliant, REACH, RoHS
Material
Polypropylene
Autoclavable
Yes
Description
Tubing Check Valve, USP Specification Not Applicable, Product Type Check Valve, Type Check Valve, Material Polypropylene, Color Clear, Autoclavable Yes, Features Useful for Any Tubing System and Vacuum Line, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 1/4 in to 3/8 in, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.