Clamp, PP, White, PK100
Mfr # 670715
Zoro # G7083867
product price: $18.39
/pk 100, $0.18/eaKey Features
Type
Tubing Accessory
Features
Easily Operated with One Hand
Material of Construction
polypropylene
Overall Length
25.4 mm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670715
Zoro #
G7083867
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25.4 mm
Manufacturers Warranty Length
Replace Defective Parts
For Tubing Outside Diameter
Up to 1/4 in
Details
Item
Clamp
Type
Tubing Accessory
Features
Easily Operated with One Hand
Material of Construction
polypropylene
Color
White
For Tubing O.D.
Up to 1/4 in
Material
Polypropylene
Product Type
Clamp
Autoclavable
No
Description
Clamp, Overall Length 25.4 mm, USP Specification Not Applicable, Product Type Clamp, Type Tubing Accessory, Material Polypropylene, Color White, Autoclavable No, Features Easily Operated with One Hand, Standards Not Applicable, For Tubing Outside Diameter Up to 1/4 in, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.