Clamp, PP, White, PK6
Mfr # 670725
Zoro # G7207977
product price: $17.19
/pk 6, $2.87/eaKey Features
Type
Tubing Accessory
Features
Easily Operated with One Hand
Material of Construction
polypropylene
Overall Length
58.42 mm
Manufacturers Warranty Length
Replace Defective Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670725
Zoro #
G7207977
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
58.42 mm
Manufacturers Warranty Length
Replace Defective Parts
For Tubing Outside Diameter
Up to 3/4 in
Details
Item
Clamp
Type
Tubing Accessory
Features
Easily Operated with One Hand
Material of Construction
polypropylene
Color
White
For Tubing O.D.
Up to 3/4 in
Product Type
Clamp
Material
Polyester/Polypropylene
Autoclavable
No
Description
Clamp, Overall Length 58.42 mm, USP Specification Not Applicable, Product Type Clamp, Type Tubing Accessory, Material Polyester/Polypropylene, Color White, Autoclavable No, Features Easily Operated with One Hand, Standards Not Applicable, For Tubing Outside Diameter Up to 3/4 in, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.