Zoro Homepage

Clear 500mL Wash Bottle, PK4

  • Mfr # 224115

  • Zoro # G4145382


product price: $34.15
/pk 4, $8.54/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Diameter
65 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224115
Zoro #
G4145382
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
65 mm
Labware Height - Metric
178 mm
Height
7-1/8"
Labware Height - English
7 in
Body Diameter
65 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Clarity
Translucent
Labware Capacity - Metric
500 mL
Spout Style
Integrated Spout
Labware Closure Color
Clear
Labware Imprinting
No Imprinting
Opacity
Translucent
Cap Color
Natural
Labware Capacity - English
16 oz
Labware Basic Material
Plastic
Vented/Nonvented
Nonvented
Venting
Non-Vented
Cap Material
Polypropylene
Color
Translucent
Bottle Material
LDPE
Wash Bottle Style
Standard Spout
Labware Body Material
LDPE
Labware Closure Material
LDPE
Labware Body Color
Clear
Imprinting
No Imprinting
Standards
DIN
Product Type
Wash Bottle
Capacity - Metric
500 mL
Body Material
LDPE
Clarity
Transparent
Body Color
Clear
Capacity - English
16.9 fl oz
Closure Included
Yes
Numbers of Bottles Included
4
Closure Color
Clear
Basic Material
Plastic
Closure Style
Screw On

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material LDPE, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 65 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 4, Standards DIN, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.