Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear 500mL Wash Bottle, PK5

  • Mfr # 506915-0006

  • Zoro # G4143002


product price: $37.89
/pk 5, $7.58/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
64 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506915-0006
Zoro #
G4143002
UPC #
-
Country of Origin
China

Dimensions

Diameter
64 mm
Labware Height - Metric
185 mm
Height
10-3/16"
Labware Height - English
7.3 in
Mouth Size
Narrow
Body Diameter
64 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Capacity - English
16 oz
Wash Bottle Style
Standard Spout
Labware Clarity
Translucent
Labware Closure Color
Blue
Labware Body Color
Clear
Color
Translucent
Cap Material
Polypropylene
Labware Closure Material
Polypropylene
Bottle Material
LDPE
Vented/Nonvented
Nonvented
Venting
Non-Vented
Labware Basic Material
Plastic
Cap Color
Blue
Opacity
Translucent
Spout Style
Standard Spout
Labware Imprinting
Isopropanol
Labware Body Material
LDPE
Labware Capacity - Metric
500 mL
Imprinting
Isopropanol
Numbers of Bottles Included
5
Capacity - English
16.9 fl oz
Body Material
LDPE
Body Color
Clear
Capacity - Metric
500 mL
Basic Material
Plastic
Clarity
Transparent
Closure Style
Swivel
Closure Included
Yes
Product Type
Wash Bottle
Closure Color
Blue

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Isopropanol, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 64 mm, Closure Color Blue, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Swivel, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.