Shop DYNALON
See all product information
Create Account
Compact Jerrican Carboy Stand, 5 L Capacity - mL, 1.32 gal Capacity - oz
- Mfr # 0435-9102
- Zoro # G007101301
product price:Â
$
69.19
/ea
Key Features
Autoclavable
Yes
Capacity - Metric
5 L
Capacity - English
1.32 gal
Body Material
Aluminum
Handle Style
No Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0435-9102
- Zoro #
- G007101301
- UPC #
- -
- Country of Origin
- Germany
- Item
- Compact Jerrican Carboy Stand
- Autoclavable
- Yes
- Capacity - Metric
- 5 L
- Capacity - English
- 1.32 gal
- Body Material
- Aluminum
- Handle Style
- No Handle
- Clarity
- Opaque
- Includes Closure
- No
- Includes
- Optional Valve in Cap
- Basic Material
- Metal
- Nominal Capacity - Metric
- 10 L
Dimensions
- Labware Height - English
- 4.25 in
- Overall Width - Metric
- 13.34 cm
- Overall Height - Metric
- 10.8 cm
- Labware Width - English
- 5.25 in
- Labware Depth - English
- 10 in
- Overall Depth - Metric
- 25.4 cm
Description
Compact Jerrican Carboy Stand, Autoclavable Yes, Includes Closure No, Includes Optional Valve in Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.