Zoro Homepage

Connector, PP, Transparent, PK100

  • Mfr # 222585

  • Zoro # G5907361


product price: $209.99
/pk 100, $2.10/ea
Free Shipping & Returns

Key Features

Type
Connector
Features
Chemical Resistant, Serrating Connecting Surfaces
Material of Construction
polypropylene
Manufacturers Warranty Length
Replace Defective Parts
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222585
Zoro #
G5907361
UPC #
-
Country of Origin
Italy

Dimensions

Manufacturers Warranty Length
Replace Defective Parts
For Tubing Outside Diameter
12 mm

Details

Item
Connector
Type
Connector
Features
Chemical Resistant, Serrating Connecting Surfaces
Material of Construction
polypropylene
Color
Clear
Product Type
Connector
Material
Polypropylene
Autoclavable
Yes
Standards
BSE/TSE Certified, FDA Compliant, REACH, RoHS

Description

Connector, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Polypropylene, Color Clear, Autoclavable Yes, Features Chemical Resistant, Serrating Connecting Surfaces, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 12 mm, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.