Connector, PP, Transparent, PK100
Mfr # 222605
Zoro # G5942045
product price: $270.99
/pk 100, $2.71/ea
Free Shipping & Returns
Key Features
Type
Connector
Features
Chemical Resistant, Serrating Connecting Surfaces
Material of Construction
polypropylene
Manufacturers Warranty Length
Replace Defective Parts
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222605
Zoro #
G5942045
UPC #
-
Country of Origin
Italy
Dimensions
Manufacturers Warranty Length
Replace Defective Parts
For Tubing Outside Diameter
16 mm
Details
Item
Connector
Type
Connector
Features
Chemical Resistant, Serrating Connecting Surfaces
Material of Construction
polypropylene
Color
Clear
Product Type
Connector
Material
Polypropylene
Autoclavable
Yes
Standards
BSE/TSE Certified, FDA Compliant, REACH, RoHS
Description
Connector, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Polypropylene, Color Clear, Autoclavable Yes, Features Chemical Resistant, Serrating Connecting Surfaces, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 16 mm, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.