Zoro Homepage

Container, Hinged Lid, 2 oz, PK100

  • Mfr # 226254-2000

  • Zoro # G4676481


product price: $96.29
/pk 100, $0.96/ea
Free Shipping & Returns

Key Features

Capacity
2 oz.
Autoclavable
No
Pre-Cleaned
None
Labware Body Color
Clear
Labware Closure Color
White Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226254-2000
Zoro #
G4676481
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
41 mm
Labware Height - English
1.61 in
Diameter
51 mm
Body Diameter - Metric
51 mm
Overall Height - Metric
41 mm
Mouth Size
Wide

Details

Item
Sample Container
Capacity
2 oz.
Autoclavable
No
Pre-Cleaned
None
Labware Body Color
Clear
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Includes Closure
Yes
Labware Closure Material
Polyethylene (PE)
Labware Capacity - Metric
60 mL
Labware Clarity
Translucent
Labware Body Material
LDPE
Special Features
Hinged Lid
Labware Closure Type
Hinged Lid
Labware Capacity - English
2 oz
Labware Closure Liner Material
Polyethylene
Bottle/Jar Shape
Round
Closure Material
Polyethylene
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Mouth
Wide
Body Material
LDPE
Standards
FDA, RoHS
Clarity
Transparent
Closure Included
Yes
Closure Color
White
Closure Liner Material
Unlined
Shape
Round
Capacity - English
2 fl oz
Numbers of Jars Included
100
Body Color
Clear
Basic Material
Plastic
Capacity - Metric
59.14 mL
Closure Type
Hinged Lid

Description

Sample Container, Capacity - Metric 59.14 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 51 mm, Body Material LDPE, Overall Height - Metric 41 mm, Pre-Cleaned None, Autoclavable No, Closure Type Hinged Lid, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Hinged Lid, Basic Material Plastic, Shape Round, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.