Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container, Speciman, 16 oz., HDPE, PK100

  • Mfr # 454415

  • Zoro # G4216974


product price: $86.19
/pk 100, $0.86/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454415
Zoro #
G4216974
UPC #
-
Country of Origin
United States

Dimensions

Diameter
92 mm
Height
92mm
Labware Height - Metric
92 mm
Labware Height - English
3.6 in
Overall Height - Metric
101.6 mm
Mouth Size
Wide
Body Diameter - Metric
91.44 mm

Details

Item
Specimen Container
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Type
Snap On
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Capacity - English
16 oz
Labware Body Color
Clear
Special Features
Disposable
Labware Closure Color
White Clear
Includes Closure
Yes
Labware Closure Material
LDPE
Includes
Tight-Fitting LLDPE Lid
Labware Capacity - Metric
480 mL
Standards
FDA, RoHS
Clarity
Opaque
Closure Type
Snap On
Body Color
White
Closure Liner Material
Unlined
Closure Included
Yes
Basic Material
Plastic
Body Material
PPCO
Closure Color
White
Numbers of Jars Included
100
Capacity - Metric
480 mL
Capacity - English
16.2 fl oz

Description

Specimen Container, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 91.44 mm, Body Material PPCO, Overall Height - Metric 101.6 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Clarity Opaque, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.