Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container, Speciman, 163 oz., HDPE, PK25

  • Mfr # 453635

  • Zoro # G3945785


product price: $136.99
/pk 25, $5.48/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
202 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453635
Zoro #
G3945785
UPC #
00094706709381
Country of Origin
United States

Dimensions

Diameter
202 mm
Labware Height - English
7.7 in
Labware Height - Metric
196 mm
Height
196mm
Overall Height - Metric
210.05 mm
Body Diameter - Metric
205.74 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
165 oz.
Special Features
Disposable
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Closure Material
LDPE
Labware Closure Type
Snap On
Labware Capacity - Metric
4,800 mL
Labware Closure Color
White Clear
Includes
Tight-Fitting LLDPE Lid
Graduation Range
Not Specified
Labware Body Color
Clear
Pre-Cleaned
None
Labware Body Material
HDPE
Labware Capacity - English
168.8 oz
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Standards
FDA, RoHS
Closure Included
Yes
Numbers of Jars Included
25
Body Material
HDPE
Capacity - English
162.3 fl oz
Closure Type
Snap On
Closure Liner Material
Unlined
Basic Material
Plastic
Clarity
Translucent
Body Color
Natural
Capacity - Metric
4.8 L
Closure Color
White

Description

Specimen Container, Capacity - Metric 4.8 L, Capacity - English 162.3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 205.74 mm, Body Material HDPE, Overall Height - Metric 210.05 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Clarity Translucent, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.