Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container, Speciman, 4 oz., HDPE, PK250

  • Mfr # 454395

  • Zoro # G4704621


product price: $169.99
/pk 250, $0.68/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
454395
Zoro #
G4704621
UPC #
-
Country of Origin
United States

Dimensions

Diameter
79 mm
Labware Height - Metric
38 mm
Labware Height - English
1.5 in
Height
38mm
Overall Height - Metric
45.72 mm
Body Diameter - Metric
81.28 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Capacity - English
4 oz
Labware Capacity - Metric
120 mL
Includes Closure
Yes
Labware Closure Color
White Clear
Includes
Tight-Fitting LLDPE Lid
Labware Body Color
Clear
Special Features
Disposable
Labware Body Material
HDPE
Labware Clarity
Translucent
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
LDPE
Labware Closure Type
Snap On
Graduation Range
Not Specified
Pre-Cleaned
None
Standards
FDA, RoHS
Clarity
Opaque
Closure Color
White
Closure Type
Snap On
Body Material
HDPE
Basic Material
Plastic
Numbers of Jars Included
250
Capacity - English
4 fl oz
Body Color
White
Closure Liner Material
Unlined
Capacity - Metric
120 mL
Closure Included
Yes

Description

Specimen Container, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 81.28 mm, Body Material HDPE, Overall Height - Metric 45.72 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Clarity Opaque, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.