Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTNR HINGED-LID .5 OZ POLY, PK100

  • Mfr # 226254-0050

  • Zoro # G4687112


product price: $61.19
/pk 100, $0.61/ea

Key Features

Capacity
0.5 oz.
Autoclavable
No
Graduation Range
Not Specified
Labware Body Material
LDPE
Bottle/Jar Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226254-0050
Zoro #
G4687112
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
19 mm
Diameter
41 mm
Labware Height - English
0.75 in
Body Diameter - Metric
41 mm
Overall Height - Metric
19 mm
Mouth Size
Wide

Details

Item
Sample Container
Capacity
0.5 oz.
Autoclavable
No
Graduation Range
Not Specified
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Closure Material
Polyethylene
Labware Capacity - English
0.5 oz
Special Features
Hinged Lid
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Polyethylene (PE)
Labware Basic Material
Plastic
Labware Closure Type
Hinged Lid
Labware Body Color
Clear
Pre-Cleaned
None
Labware Clarity
Translucent
Includes Closure
Yes
Labware Capacity - Metric
14 mL
Mouth
Wide
Sterile/Non-Sterile
Non-Sterile
Standards
FDA, RoHS
Body Material
LDPE
Closure Color
White
Shape
Round
Basic Material
Plastic
Capacity - Metric
14.78 mL
Clarity
Transparent
Closure Liner Material
Unlined
Capacity - English
0.5 fl oz
Body Color
Clear
Closure Type
Hinged Lid
Numbers of Jars Included
100
Closure Included
Yes

Description

Sample Container, Capacity - Metric 14.78 mL, Capacity - English 0.5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 41 mm, Body Material LDPE, Overall Height - Metric 19 mm, Pre-Cleaned None, Autoclavable No, Closure Type Hinged Lid, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Hinged Lid, Basic Material Plastic, Shape Round, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.