Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTNR SNAP-ON 10 DRAM PE, PK144

  • Mfr # 426364-10

  • Zoro # G6791154


product price: $90.75
/pk 144, $0.63/ea
Free Shipping & Returns

Key Features

Capacity
40ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polystyrene
Height
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426364-10
Zoro #
G6791154
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25"
Labware Height - English
3.2 in
Diameter
1.375 in
Labware Height - Metric
82 mm
Body Diameter - Metric
34.92 mm
Mouth Size
Wide
Overall Height - Metric
82 mm

Details

Item
Sample Container
Capacity
40ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polystyrene
Sterile/Non-Sterile
Non-Sterile
Mouth
Wide
Labware Body Color
Clear
Bottle/Jar Shape
Cylindrical
Labware Capacity - Metric
40 mL
Graduation Range
Not Specified
Labware Capacity - English
1.35 oz
Autoclavable
No
Labware Clarity
Transparent
Pre-Cleaned
None
Includes
Tight-Fitting Polyethylene Snap-on Caps
Labware Closure Color
White Clear
Labware Body Material
Polystyrene
Labware Closure Material
Polyethylene (PE)
Labware Closure Type
Snap On
Standards
FDA, RoHS
Numbers of Jars Included
114
Closure Liner Design
Snap Plug
Shape
Cylindrical
Closure Color
White
Closure Liner Material
Polyethylene
Capacity - English
1.3 fl oz
Closure Type
Snap On
Body Color
Clear
Closure Included
Yes
Basic Material
Plastic
Clarity
Transparent
Body Material
Polystyrene
Capacity - Metric
37 mL

Description

Sample Container, Capacity - Metric 37 mL, Capacity - English 1.3 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 34.92 mm, Body Material Polystyrene, Overall Height - Metric 82 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material Polystyrene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Cylindrical, Closure Liner Design Snap Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.