Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTNR SNAP-ON 15 DRAM PE, PK144

  • Mfr # 426364-15

  • Zoro # G4694812


product price: $106.99
/pk 144, $0.74/ea
Free Shipping & Returns

Key Features

Closure Material
Polystyrene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426364-15
Zoro #
G4694812
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.625 in
Labware Height - English
2.4 in
Height
2.52"
Labware Height - Metric
62 mm
Body Diameter - Metric
41.27 mm
Overall Height - Metric
62 mm
Mouth Size
Wide

Details

Item
Sample Container
Closure Material
Polystyrene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
51mL
Bottle/Jar Shape
Cylindrical
Labware Clarity
Transparent
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Includes
Tight-Fitting Polyethylene Snap-on Caps
Labware Capacity - English
1.7 oz
Labware Basic Material
Plastic
Labware Closure Type
Snap On
Pre-Cleaned
None
Includes Closure
Yes
Labware Body Material
Polystyrene
Labware Closure Color
White Clear
Labware Body Color
Clear
Labware Closure Material
Polyethylene (PE)
Labware Capacity - Metric
51 mL
Standards
FDA, RoHS
Clarity
Transparent
Body Material
Polystyrene
Capacity - English
1.9 fl oz
Closure Color
White
Closure Liner Material
Polyethylene
Numbers of Jars Included
114
Basic Material
Plastic
Closure Included
Yes
Closure Liner Design
Snap Plug
Body Color
Clear
Closure Type
Snap On
Capacity - Metric
57 mL

Description

Sample Container, Capacity - Metric 57 mL, Capacity - English 1.9 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 41.27 mm, Body Material Polystyrene, Overall Height - Metric 62 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material Polystyrene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Cylindrical, Closure Liner Design Snap Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.