Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTNR SNAP-ON 40 DRAM PE, PK72

  • Mfr # 426364-40

  • Zoro # G4698565


product price: $103.99
/pk 72, $1.44/ea
Free Shipping & Returns

Key Features

Closure Material
Polystyrene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426364-40
Zoro #
G4698565
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.125 in
Labware Height - Metric
98 mm
Labware Height - English
3.9 in
Height
4.02"
Body Diameter - Metric
53.97 mm
Mouth Size
Wide
Overall Height - Metric
98 mm

Details

Item
Sample Container
Closure Material
Polystyrene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
145mL
Labware Clarity
Transparent
Pre-Cleaned
None
Labware Closure Material
Polyethylene (PE)
Labware Body Material
Polystyrene
Includes
Tight-Fitting Polyethylene Snap-on Caps
Graduation Range
Not Specified
Labware Capacity - English
5 oz
Labware Closure Type
Snap On
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Capacity - Metric
145 mL
Labware Closure Color
White Clear
Labware Body Color
Clear
Bottle/Jar Shape
Cylindrical
Standards
FDA, RoHS
Closure Type
Snap On
Numbers of Jars Included
72
Closure Liner Design
Snap Plug
Closure Liner Material
Polyethylene
Body Material
Polystyrene
Closure Color
White
Capacity - English
5 fl oz
Basic Material
Plastic
Clarity
Transparent
Body Color
Clear
Capacity - Metric
148 mL
Closure Included
Yes

Description

Sample Container, Capacity - Metric 148 mL, Capacity - English 5 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 53.97 mm, Body Material Polystyrene, Overall Height - Metric 98 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material Polystyrene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Cylindrical, Closure Liner Design Snap Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.