Zoro Homepage

CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100

  • Mfr # 453615

  • Zoro # G4213395


product price: $143.99
/pk 100, $1.44/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453615
Zoro #
G4213395
UPC #
-
Country of Origin
United States

Dimensions

Diameter
114 mm
Height
133mm
Labware Height - Metric
133 mm
Labware Height - English
5.2 in
Overall Height - Metric
105.41 mm
Body Diameter - Metric
116.84 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Capacity - English
32 oz
Labware Body Color
Clear
Labware Closure Color
White Clear
Labware Body Material
Polypropylene
Includes
Tight-Fitting LLDPE Lid
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Capacity - Metric
960 mL
Labware Closure Material
LDPE
Pre-Cleaned
None
Labware Closure Type
Snap On
Includes Closure
Yes
Labware Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Special Features
Disposable
Standards
FDA, RoHS
Closure Included
Yes
Numbers of Jars Included
100
Capacity - English
32 fl oz
Capacity - Metric
960 mL
Body Material
PPCO
Clarity
Translucent
Basic Material
Plastic
Closure Color
White
Closure Liner Material
Unlined
Closure Type
Snap On
Body Color
Natural

Description

Specimen Container, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 116.84 mm, Body Material PPCO, Overall Height - Metric 105.41 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Clarity Translucent, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.