Zoro Homepage

CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250

  • Mfr # 453565

  • Zoro # G4002607


product price: $170.99
/pk 250, $0.68/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453565
Zoro #
G4002607
UPC #
-
Country of Origin
United States

Dimensions

Diameter
79 mm
Height
38mm
Labware Height - English
1.5 in
Labware Height - Metric
38 mm
Overall Height - Metric
45.72 mm
Mouth Size
Wide
Body Diameter - Metric
81.28 mm

Description

Specimen Container, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 81.28 mm, Body Material HDPE, Overall Height - Metric 45.72 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Clarity Translucent, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.