Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTNR SPCMN 68 OZ HDPE OPAQUE, PK50

  • Mfr # 454435

  • Zoro # G4162173


product price: $131.99
/pk 50, $2.64/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
149 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454435
Zoro #
G4162173
UPC #
-
Country of Origin
United States

Dimensions

Diameter
149 mm
Labware Height - Metric
158 mm
Labware Height - English
6.2 in
Height
158mm
Overall Height - Metric
167.64 mm
Body Diameter - Metric
149.86 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
68 oz.
Special Features
Disposable
Labware Closure Color
White Clear
Labware Clarity
Translucent
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Type
Snap On
Labware Body Color
Clear
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Labware Closure Material
LDPE
Labware Capacity - English
64 oz
Labware Capacity - Metric
2 L
Includes Closure
Yes
Includes
Tight-Fitting LLDPE Lid
Standards
FDA, RoHS
Closure Color
White
Body Material
PPCO
Closure Type
Snap On
Capacity - Metric
2 L
Closure Included
Yes
Capacity - English
67.6 fl oz
Clarity
Opaque
Basic Material
Plastic
Closure Liner Material
Unlined
Body Color
White
Numbers of Jars Included
50

Description

Specimen Container, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 149.86 mm, Body Material PPCO, Overall Height - Metric 167.64 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Clarity Opaque, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.