Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTNR SPCMN 68 OZ HDPE TRNSLC.PK50

  • Mfr # 453625

  • Zoro # G4074515


product price: $135.99
/pk 50, $2.72/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
149 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453625
Zoro #
G4074515
UPC #
-
Country of Origin
United States

Dimensions

Diameter
149 mm
Labware Height - Metric
158 mm
Labware Height - English
6.2 in
Height
158mm
Overall Height - Metric
167.64 mm
Body Diameter - Metric
149.86 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
68 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
68 oz
Includes
Tight-Fitting LLDPE Lid
Graduation Range
Not Specified
Labware Closure Material
LDPE
Special Features
Disposable
Labware Basic Material
Plastic
Includes Closure
Yes
Pre-Cleaned
None
Labware Body Material
HDPE
Labware Closure Color
White Clear
Labware Capacity - Metric
2 L
Labware Body Color
Clear
Labware Clarity
Translucent
Labware Closure Type
Snap On
Standards
FDA, RoHS
Closure Liner Material
Unlined
Closure Type
Snap On
Clarity
Translucent
Capacity - Metric
2 L
Basic Material
Plastic
Body Material
PPCO
Numbers of Jars Included
50
Capacity - English
67.6 fl oz
Body Color
Natural
Closure Included
Yes
Closure Color
White

Description

Specimen Container, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 149.86 mm, Body Material PPCO, Overall Height - Metric 167.64 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Clarity Translucent, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.