Zoro Homepage

CONTNR SPCMN 8 OZ HDPE TRNSLCN, PK250

  • Mfr # 453595

  • Zoro # G4049771


product price: $163.99
/pk 250, $0.66/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453595
Zoro #
G4049771
UPC #
-
Country of Origin
United States

Dimensions

Diameter
79 mm
Labware Height - English
3.2 in
Height
82mm
Labware Height - Metric
82 mm
Body Diameter - Metric
78.74 mm
Mouth Size
Wide
Overall Height - Metric
88.9 mm

Details

Item
Specimen Container
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Includes Closure
Yes
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Body Color
Clear
Special Features
Disposable
Labware Closure Type
Snap On
Pre-Cleaned
None
Labware Capacity - English
8 oz
Labware Clarity
Translucent
Labware Capacity - Metric
240 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Includes
Tight-Fitting LLDPE Lid
Labware Closure Material
LDPE
Standards
FDA, RoHS
Closure Type
Snap On
Closure Included
Yes
Basic Material
Plastic
Closure Liner Material
Unlined
Capacity - English
8.1 fl oz
Body Material
PPCO
Closure Color
White
Body Color
Natural
Clarity
Translucent
Capacity - Metric
240 mL
Numbers of Jars Included
250

Description

Specimen Container, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 78.74 mm, Body Material PPCO, Overall Height - Metric 88.9 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Clarity Translucent, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.