Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526374-09
Zoro #
G4703027
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
108mm
Diameter
55mm
Labware Height - Metric
108 mm
Details
Item
Sample Container
Capacity
150mL
Labware Body Color
Clear
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Closure Type
Screw On
Sterile/Non-Sterile
Sterile
Labware Body Material
Polystyrene
Labware Basic Material
Plastic
Includes
Lot Number, Certificate for Lot Number, Plain Label
Graduation Range
Not Specified
Labware Closure Material
Metal
Labware Capacity - Metric
150mL
Bottle/Jar Shape
Round
Mouth
Wide
Closure Material
Metal
Special Features
Plain label
Description
Sample Container, Sterile/Non-Sterile Sterile, Closure Material Metal, Special Features Plain label, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.