Zoro Homepage

Disconnect, LDPE, Transparent, PK100

  • Mfr # 228785

  • Zoro # G6977494


product price: $264.99
/pk 100, $2.65/ea
Free Shipping & Returns

Key Features

Type
Quick Disconnect
Features
Plastic Tubing Disconnects Fit Tightly Together, Polyethylene Quick Disconnects are Useful for Joining Tubing of Glass, Rubber, or Plastic, Tapered to Accommodate a Range of Diameters
Material of Construction
Low Density Polyethylene
Color
Clear
Manufacturers Warranty Length
Replace Defective Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228785
Zoro #
G6977494
UPC #
-
Country of Origin
Italy

Dimensions

Manufacturers Warranty Length
Replace Defective Parts
For Tubing Outside Diameter
14 mm to 16 mm

Details

Item
Disconnect
Type
Quick Disconnect
Features
Plastic Tubing Disconnects Fit Tightly Together, Polyethylene Quick Disconnects are Useful for Joining Tubing of Glass, Rubber, or Plastic, Tapered to Accommodate a Range of Diameters
Material of Construction
Low Density Polyethylene
Color
Clear
Product Type
Quick Disconnect
Autoclavable
No
Material
LDPE
Standards
BSE/TSE Certified, FDA Compliant, REACH, RoHS

Description

Disconnect, USP Specification Not Applicable, Product Type Quick Disconnect, Type Quick Disconnect, Material LDPE, Color Clear, Autoclavable No, Features Plastic Tubing Disconnects Fit Tightly Together, Polyethylene Quick Disconnects are Useful for Joining Tubing of Glass, Rubber, or Plastic, Tapered to Accommodate a Range of Diameters, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 14 mm to 16 mm, Manufacturers Warranty Length Replace Defective Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.