Zoro Homepage

Dispensing Bottle, 1000mL, PK12

  • Mfr # 605124

  • Zoro # G4021753


product price: $62.49
/pk 12, $5.21/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
82.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605124
Zoro #
G4021753
UPC #
-
Country of Origin
United States

Dimensions

Diameter
82.5 mm
Height
235mm
Labware Height - Metric
235 mm
Labware Height - English
9.25 in
Labware Screw Closure Size
28-410 mm
Screw Closure Size
28-410 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow
Overall Height - Metric
235 mm
Body Diameter - Metric
79 mm

Details

Item
Dispensing Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL
Labware Clarity
Translucent
Labware Body Color
Clear
Labware Capacity - English
32 oz
Bottle/Jar Type
Dispensing
Labware Body Material
LDPE
Includes Closure
Yes
Labware Closure Type
Screw On
Special Features
Plastic Dispensing Bottles with Sealer Style Closure, Sealer Snaps on Easily for Tight Seal, Spout Openings are Standard 0.030 in and can be Enlarged by Cutting Tip, Tall Style Cylindrical HDPE Bottle is Supplied with LDPE Spout and Sealer Cap
Labware Capacity - Metric
1 L
Labware Closure Material
LDPE
Includes
Sealer snaps tightly on cap
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Pre-Cleaned
None
Graduation Range
Not Specified
Standards
FDA, RoHS
Closure Color
Clear/White
Graduated
No
Clarity
Translucent
Closure Type
Screw On
Bottle Type
Dropper
Closure Included
Yes
Capacity - Metric
1 L
Body Material
HDPE
Body Color
Clear
Basic Material
Plastic
Capacity - English
33.81 fl oz

Description

Dispensing Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 79 mm, Bottle Type Dropper, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 235 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 28-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material LDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.