Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispensing Bottle, 15ML, PK12

  • Mfr # 605085-0005

  • Zoro # G3912036


product price: $14.79
/pk 12, $1.23/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605085-0005
Zoro #
G3912036
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.94 in
Labware Height - English
1.4 in
Height
36mm
Screw Closure Size
15-415 mm
Labware Screw Closure Size
15-415 mm
Labware Height - Metric
36 mm
Minimum Screw Closure Size
15 mm
Mouth Size
Narrow
Overall Height - Metric
36 mm
Body Diameter - Metric
24 mm

Details

Item
Dispensing Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
15ml
Bottle/Jar Type
Dispensing
Includes Closure
Yes
Labware Closure Material
LDPE
Graduation Range
Not Specified
Labware Capacity - English
0.5 oz
Sterile/Non-Sterile
Non-Sterile
Special Features
LDPE Dropper Bottles Feature a Sturdy White Dropping Cap
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Clarity
Translucent
Labware Body Material
LDPE
Labware Closure Color
Red
Labware Body Color
Clear
Labware Closure Type
Screw On
Labware Capacity - Metric
15 mL
Pre-Cleaned
None
Standards
FDA, RoHS
Clarity
Translucent
Closure Type
Sealer Cap
Body Material
LDPE
Basic Material
Plastic
Closure Included
Yes
Bottle Type
Dropper
Graduation Increments - Metric
50 mL
Capacity - English
0.5 fl oz
Capacity - Metric
15 mL
Graduated
No
Body Color
Clear
Closure Color
Red

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 24 mm, Bottle Type Dropper, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 36 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 15-415 mm, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, Closure Material LDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.