Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispensing Bottle, 175mL, PK12

  • Mfr # 605085-06

  • Zoro # G3950852


product price: $29.19
/pk 12, $2.43/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605085-06
Zoro #
G3950852
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.17 in
Height
6.38"
Labware Screw Closure Size
24-410 mm
Labware Height - English
6.38 in
Labware Height - Metric
165 mm
Screw Closure Size
24-410 mm
Overall Height - Metric
165 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Body Diameter - Metric
55 mm

Details

Item
Dispensing Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
180mL
Includes Closure
Yes
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Dispensing
Labware Closure Color
Red
Labware Capacity - English
6 oz
Labware Body Color
Clear
Labware Body Material
LDPE
Labware Closure Material
LDPE
Labware Clarity
Translucent
Labware Closure Type
Screw On
Graduation Range
Not Specified
Special Features
Sealer Cap Bottles Supplied in Capacities from 15 to 500 mL with Dropping Caps, Ribbon Spread Caps and Bellows all Supplied in More Limited Sizes, Wide Array of Low Density Polyethylene Bottles are Supplied with a Variety of Closures to Suit any Dispensing Application
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Capacity - Metric
180 mL
Standards
FDA, RoHS
Closure Type
Sealer Cap
Graduated
No
Body Material
LDPE
Closure Color
Red
Body Color
Clear
Closure Included
Yes
Bottle Type
Dropper
Clarity
Translucent
Capacity - English
6 fl oz
Basic Material
Plastic
Capacity - Metric
180 mL

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 55 mm, Bottle Type Dropper, Capacity - Metric 180 mL, Capacity - English 6 fl oz, Overall Height - Metric 165 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 24-410 mm, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material LDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.