Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispensing Bottle, 500mL, PK12

  • Mfr # 605085-16

  • Zoro # G3970005


product price: $43.39
/pk 12, $3.62/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605085-16
Zoro #
G3970005
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3.11 in
Labware Height - Metric
195 mm
Labware Height - English
7.68 in
Screw Closure Size
28-410 mm
Height
7.68"
Labware Screw Closure Size
28-410 mm
Mouth Size
Narrow
Body Diameter - Metric
79 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
195 mm

Details

Item
Dispensing Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
500ml
Labware Body Material
HDPE
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Red
Labware Closure Type
Screw On
Labware Capacity - Metric
500 mL
Labware Clarity
Translucent
Labware Closure Material
LDPE
Special Features
Sealer Cap Bottles Supplied in Capacities from 15 to 500 mL with Dropping Caps, Ribbon Spread Caps and Bellows all Supplied in More Limited Sizes, Wide Array of Low Density Polyethylene Bottles are Supplied with a Variety of Closures to Suit any Dispensing Application
Pre-Cleaned
None
Includes Closure
Yes
Labware Body Color
Clear
Labware Basic Material
Plastic
Bottle/Jar Type
Dispensing
Labware Capacity - English
16 oz
Graduation Range
Not Specified
Standards
FDA, RoHS
Capacity - Metric
500 mL
Closure Color
Red
Closure Type
Sealer Cap
Body Color
Clear
Clarity
Translucent
Capacity - English
16.9 fl oz
Bottle Type
Dropper
Basic Material
Plastic
Graduated
No
Body Material
LDPE
Closure Included
Yes

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 79 mm, Bottle Type Dropper, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 195 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 28-410 mm, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material LDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.