Zoro Homepage

Dropper Bottle, 50 mm H, 24 mm Dia, PK10

  • Mfr # 0307-0010

  • Zoro # G507101399


product price: $28.19
/pk 10, $2.82/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Height - Metric
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0307-0010
Zoro #
G507101399
UPC #
-
Country of Origin
Germany

Dimensions

Labware Height - Metric
50 mm
Labware Width - Metric
24 mm
Body Diameter - Metric
24 mm
Mouth Size
Narrow
Overall Height - Metric
50 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Closure Liner Material
LDPE
Bottle/Jar Shape
Round
Labware Body Color
Translucent
Labware Capacity - English
10 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Special Features
Precise Drop Dosing
Labware Capacity - Metric
10 mL
Labware Body Material
HDPE
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Nominal Capacity - Metric
10 mL
Bottle/Jar Type
Dropper
Pre-Cleaned
None
Closure Included
Yes
Clarity
Translucent
Closure Liner Material
LDPE
Basic Material
Plastic
Capacity - English
0.33 fl oz
Closure Type
Screw On
Closure Color
White
Numbers of Bottles Included
10
Graduated
No
Nominal Capacity - English
0.33 oz
Nominal Capacity - Metric
10 mL
Body Material
HDPE
Capacity - Metric
10 mL
Body Color
Clear
Bottle Type
Dropper

Description

Dropper Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 24 mm, Bottle Type Dropper, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Overall Height - Metric 50 mm, Clarity Translucent, Closure Included Yes, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Precise Drop Dosing, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.