Zoro Homepage

Dropper Bottle, 50mL, Round, PK10

  • Mfr # 224125-0050

  • Zoro # G4657073


product price: $47.49
/pk 10, $4.75/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224125-0050
Zoro #
G4657073
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
1.5 in
Labware Height - Metric
132 mm
Width
1-1/2"
Labware Height - English
5.2 in
Height
5-1/5"
Labware Width - English
1.5 in
Overall Height - Metric
132 mm
Body Diameter - Metric
38 mm
Mouth Size
Narrow
Overall Width - Metric
38.1 mm

Details

Item
Dropper Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
50ml
Graduation Range
10 to 50 mL
Special Features
Suitable for Foodstuff
Bottle/Jar Shape
Round
Labware Capacity - English
1.7 oz
Labware Closure Color
White Clear
Labware Clarity
Translucent
Labware Closure Material
Polyethylene (PE)
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Closure Type
Screw On
Graduation Subdivisions
10 mL
Bottle/Jar Type
Dispensing
Labware Capacity - Metric
50 mL
Pre-Cleaned
None
Labware Closure Liner Material
Polyethylene
Labware Body Material
LDPE
Includes Closure
Yes
Standards
FDA, REACH, RoHS
Bottle Type
Dropper
Body Material
LDPE
Capacity - Metric
50 mL
Closure Included
Yes
Body Color
Clear
Clarity
Translucent
Graduated
Yes
Basic Material
Plastic
Capacity - English
1.69 fl oz
Graduation Increments - Metric
10 mL
Maximum Graduation - Metric
50 mL
Closure Color
Clear/White
Closure Liner Material
Polyethylene
Closure Type
Screw On

Description

Dropper Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 38 mm, Bottle Type Dropper, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Overall Height - Metric 132 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 10 mL, Closure Material LDPE, Special Features Suitable for Foodstuff, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.