Zoro Homepage

Dropper Bottle, 64.5mm H, 31.3 mm Dia, PK10

  • Mfr # 0307-0025

  • Zoro # G507101337


product price: $34.45
/pk 10, $3.45/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Width - Metric
31.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0307-0025
Zoro #
G507101337
UPC #
-
Country of Origin
Germany

Dimensions

Labware Width - Metric
31.3 mm
Labware Height - Metric
64.5 mm
Mouth Size
Narrow
Overall Height - Metric
64.5 mm
Body Diameter - Metric
31.3 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Includes Closure
Yes
Labware Capacity - Metric
25 mL
Labware Closure Liner Material
LDPE
Bottle/Jar Type
Dropper
Labware Capacity - English
25 mL
Pre-Cleaned
None
Labware Body Color
Translucent
Labware Closure Type
Screw On
Labware Body Material
HDPE
Labware Closure Material
Polypropylene
Labware Nominal Capacity - Metric
25 mL
Bottle/Jar Shape
Round
Special Features
Precise Drop Dosing
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw On
Capacity - English
0.84 fl oz
Closure Included
Yes
Graduated
No
Nominal Capacity - English
0.84 oz
Closure Liner Material
LDPE
Basic Material
Plastic
Capacity - Metric
25 mL
Nominal Capacity - Metric
25 mL
Closure Color
White
Numbers of Bottles Included
10
Body Material
HDPE
Bottle Type
Dropper
Body Color
Clear
Clarity
Translucent

Description

Dropper Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 31.3 mm, Bottle Type Dropper, Capacity - Metric 25 mL, Capacity - English 0.84 fl oz, Overall Height - Metric 64.5 mm, Clarity Translucent, Closure Included Yes, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Precise Drop Dosing, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.