Zoro Homepage

Dropper Bottle, 77 mm H, 40 mm Dia, PK10

  • Mfr # 0307-0050

  • Zoro # G007101394


product price: $39.65
/pk 10, $3.97/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Capacity - Metric
50 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0307-0050
Zoro #
G007101394
UPC #
-
Country of Origin
Germany

Dimensions

Labware Height - Metric
77 mm
Labware Width - Metric
40 mm
Overall Height - Metric
77 mm
Mouth Size
Narrow
Body Diameter - Metric
40 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Capacity - Metric
50 mL
Labware Nominal Capacity - Metric
50 mL
Labware Body Material
HDPE
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Capacity - English
50 mL
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Bottle/Jar Type
Dropper
Labware Body Color
Translucent
Special Features
Precise Drop Dosing
Includes Closure
Yes
Labware Closure Liner Material
LDPE
Pre-Cleaned
None
Numbers of Bottles Included
10
Capacity - Metric
50 mL
Closure Type
Screw On
Body Material
HDPE
Basic Material
Plastic
Clarity
Translucent
Capacity - English
1.69 fl oz
Bottle Type
Dropper
Graduated
No
Nominal Capacity - English
1.69 oz
Closure Included
Yes
Closure Liner Material
LDPE
Nominal Capacity - Metric
50 mL
Body Color
Clear
Closure Color
White

Description

Dropper Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Dropper, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Overall Height - Metric 77 mm, Clarity Translucent, Closure Included Yes, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Precise Drop Dosing, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.