Shop DYNALON

Dropper Bottle, LDPE, 144 mm H, PK12

  • Mfr # 605065-0080
  • Zoro # G301253072

product price: 
$
63.19
/pk of 12, $5.27/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
60 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
605065-0080
Zoro #
G301253072
UPC #
-
Country of Origin
United States
Item
Dropper Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Bottle/Jar Type
Dispensing
Labware Closure Type
Dropper
Labware Capacity - English
8 oz
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Labware Body Material
LDPE
Labware Body Color
Clear
Labware Nominal Capacity - Metric
250 mL
Includes Closure
Yes
Special Features
LDPE Dropper Bottles Feature a Sturdy White Dropping Cap
Labware Basic Material
Plastic
Standards
FDA, RoHS
Labware Closure Material
LDPE
Labware Nominal Capacity - English
8 oz
Labware Closure Color
White
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Capacity - Metric
250 mL
Closure Color
White
Bottle Type
Dropper
Clarity
Translucent
Basic Material
Plastic
Nominal Capacity - English
8 oz
Closure Included
Yes
Body Color
Colorless
Closure Type
Dropper
Body Material
LDPE
Nominal Capacity - Metric
250 mL
Capacity - English
8 fl oz
Graduated
No
Capacity - Metric
250 mL
Front Closure
Dropper

Dimensions

Diameter
60 mm
Labware Height - Metric
144 mm
Labware Height - English
5.66 in
Mouth Size
Narrow
Body Diameter - Metric
60 mm
Overall Height - Metric
144 mm

Description

Dropper Bottle, Body Color Colorless, Body Material LDPE, Body Diameter - Metric 60 mm, Bottle Type Dropper, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 144 mm, Clarity Translucent, Closure Included Yes, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material LDPE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.