Dropper Bottle, LDPE, 167 mm H, PK6

  • Mfr # 605065-0160
  • Zoro # G201253059
product price: 
$
46.69
/pk of 6, $7.78/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
79 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
605065-0160
Zoro #
G201253059
UPC #
-
Country of Origin
United States

Dimensions

Diameter
79 mm
Labware Height - English
6.57 in
Labware Height - Metric
167 mm
Mouth Size
Narrow
Overall Height - Metric
167 mm
Body Diameter - Metric
79 mm

Details

Item
Dropper Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Special Features
LDPE Dropper Bottles Feature a Sturdy White Dropping Cap
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Nominal Capacity - Metric
500 mL
Bottle/Jar Type
Dispensing
Labware Clarity
Translucent
Labware Nominal Capacity - English
16 oz
Labware Closure Color
White
Labware Capacity - Metric
500 mL
Labware Capacity - English
16 oz
Includes Closure
Yes
Standards
FDA, RoHS
Labware Closure Material
LDPE
Labware Closure Type
Dropper
Labware Basic Material
Plastic
Nominal Capacity - Metric
500 mL
Body Material
LDPE
Closure Color
White
Clarity
Translucent
Capacity - English
16.9 fl oz
Bottle Type
Dropper
Body Color
Colorless
Closure Included
Yes
Nominal Capacity - English
16 oz
Graduated
No
Basic Material
Plastic
Closure Type
Dropper
Capacity - Metric
500 mL
Front Closure
Dropper

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 79 mm, Bottle Type Dropper, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 167 mm, Clarity Translucent, Closure Included Yes, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material LDPE

Ratings & reviews