Dropper Bottle, LDPE, 91 mm H, PK12
- Mfr # 605065-0020
- Zoro # G815190702
product price:Â
$
38.19
/pk of 12, $3.18/ea
Key Features
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605065-0020
- Zoro #
- G815190702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 36 mm
- Screw Closure Size
- 18mm
- Mouth Size
- Narrow
- Height
- 91mm
- Labware Height - English
- 3.6 in
- Overall Height - Metric
- 91 mm
- Labware Height - Metric
- 91 mm
- Body Diameter - Metric
- 36 mm
Description
Dropper Bottle, Body Color Colorless, Body Material LDPE, Body Diameter - Metric 36 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 91 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.