Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ECNMY HDPE BTL LDPE LID 500ML, PK48

  • Mfr # 606215-0016

  • Zoro # G4688013


product price: $166.99
/pk 48, $3.48/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606215-0016
Zoro #
G4688013
UPC #
094706704324
Country of Origin
United States

Dimensions

Diameter
2.8 in
Height
6-1/2"
Labware Height - Metric
156 mm
Labware Height - English
6.5 in
Screw Closure Size
53mm
Mouth Size
Wide
Body Diameter - Metric
70 mm
Overall Height - Metric
156 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Body Color
Clear
Labware Capacity - English
16 oz
Labware Closure Material
LDPE
Graduation Range
Not Specified
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof
Labware Capacity - Metric
500 mL
Includes Closure
Yes
Labware Clarity
Translucent
Labware Body Material
HDPE
Labware Closure Color
White Clear
Standards
FDA, RoHS
Closure Liner Material
Unlined
Closure Included
Yes
Basic Material
Plastic
Graduated
No
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Closure Color
Clear/White
Bottle Type
Economy
Closure Type
Screw On
Body Material
HDPE
Body Color
Clear
Clarity
Translucent

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 70 mm, Bottle Type Economy, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 156 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Leakproof, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.