Shop DYNALON

Graduated Bottle, HDPE, 120 mm H, PK10

  • Mfr # 501305-0500
  • Zoro # G202745348

product price: 
$
67.79
/pk of 10, $6.78/ea

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Height - English
4.72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
501305-0500
Zoro #
G202745348
UPC #
-
Country of Origin
France

Dimensions

Labware Height - English
4.72 in
Labware Width - English
2.95 in
Labware Depth - English
2.95 in
Labware Height - Metric
120 mm
Labware Width - Metric
75 mm
Labware Depth - Metric
75 mm
Overall Width - Metric
75 mm
Neck Inside Diameter - Metric
58 mm
Overall Height - Metric
120 mm
Mouth Size
Wide
Overall Depth - Metric
75 mm

Details

Item
Graduated Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Closure Liner Design
Snap Plug
Labware Body Material
HDPE
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
16 oz
Labware Nominal Capacity - English
16.91 oz
Bottle/Jar Type
Graduated
Pre-Cleaned
None
Standards
FDA, REACH, RoHS
Labware Closure Type
Plug
Special Features
Economical on Shelf Space, Food Grade, Plastic Square Bottle Graduated are Ideal for Powders and Granules
Labware Body Color
Natural
Labware Closure Color
Blue
Labware Nominal Capacity - Metric
500 mL
Bottle/Jar Shape
Rectangular
Labware Closure Liner Material
Polyethylene
Labware Capacity - Metric
500 mL
Labware Closure Material
HDPE
Labware Basic Material
Plastic
Closure Color
Blue
Closure Included
Yes
Body Color
Natural
Body Material
HDPE
Capacity - Metric
500 mL
Closure Liner Design
Snap Plug
Capacity - English
16.9 fl oz
Graduated
Yes
Nominal Capacity - English
16.91 oz
Basic Material
Plastic
Closure Liner Material
Polyethylene
Bottle Type
Graduated
Closure Type
Plug
Nominal Capacity - Metric
500 mL
Front Closure
Plug

Description

Graduated Bottle, Body Color Natural, Body Material HDPE, Bottle Type Graduated, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 120 mm, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material HDPE, Special Features Economical on Shelf Space, Food Grade, Plastic Square Bottle Graduated are Ideal for Powders and Granules

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.