Graduated Bottle, HDPE, 235 mm H, PK5

  • Mfr # 501305-2000
  • Zoro # G502745345
product price: 
$
57.49
/pk of 5, $11.50/ea

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Closure Liner Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
501305-2000
Zoro #
G502745345
UPC #
-
Country of Origin
France

Dimensions

Labware Depth - Metric
108 mm
Labware Width - English
3.62 in
Labware Width - Metric
92 mm
Labware Height - English
9.25 in
Labware Height - Metric
235 mm
Labware Depth - English
4.25 in
Neck Inside Diameter - Metric
58 mm
Mouth Size
Wide
Overall Depth - Metric
108 mm
Overall Width - Metric
92 mm
Overall Height - Metric
235 mm

Details

Item
Graduated Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Closure Liner Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Graduated
Labware Basic Material
Plastic
Special Features
Economical on Shelf Space, Food Grade, Plastic Square Bottle Graduated are Ideal for Powders and Granules
Labware Nominal Capacity - Metric
2,000 mL
Standards
FDA, REACH, RoHS
Includes Closure
Yes
Bottle/Jar Shape
Rectangular
Labware Closure Liner Design
Snap Plug
Labware Closure Type
Plug
Labware Body Material
HDPE
Labware Closure Material
HDPE
Labware Capacity - English
64 oz
Labware Closure Color
Blue
Pre-Cleaned
None
Labware Body Color
Natural
Labware Capacity - Metric
2,000 mL
Labware Nominal Capacity - English
67.63 oz
Nominal Capacity - Metric
2 L
Graduated
Yes
Basic Material
Plastic
Nominal Capacity - English
67.63 oz
Closure Liner Material
Polyethylene
Body Material
HDPE
Capacity - English
67.6 fl oz
Body Color
Natural
Closure Color
Blue
Bottle Type
Graduated
Closure Type
Plug
Capacity - Metric
2 L
Closure Liner Design
Snap Plug
Closure Included
Yes
Front Closure
Plug

Description

Graduated Bottle, Body Color Natural, Body Material HDPE, Bottle Type Graduated, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 235 mm, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material HDPE, Special Features Economical on Shelf Space, Food Grade, Plastic Square Bottle Graduated are Ideal for Powders and Granules

Ratings & reviews