Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 4L, Polypropylene

  • Mfr # 537835-4000

  • Zoro # G4728071


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
4,000 mL
Graduation Subdivisions
50 mL
Graduation Range
150 to 4000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
537835-4000
Zoro #
G4728071
UPC #
094706709190
Country of Origin
United States

Dimensions

Labware Height - Metric
610 mm
Height
24"
Diameter
8 in
Labware Height - English
24 in
Body Diameter - Metric
111 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
4,000 mL
Graduation Subdivisions
50 mL
Graduation Range
150 to 4000mL
Autoclavable
Yes
Includes
Removable Base
Material of Construction
polypropylene
Labware Body Color
White
Color
Translucent
Item
Graduated Cylinder
Labware Capacity - English
135.3 oz
Labware Clarity
Translucent
Specification
ISO 6706, US FDA 21 CFR 177.1520
Capacity
4L
Minimum Graduation - Metric
150 mL
Clarity
Transparent
Volumetric Calibration
To Contain (TC)
Graduated
Yes
Graduation Increments - English
1.69 oz
Capacity - English
135.3 fl oz
Graduation Increments - Metric
50 mL
Basic Material
Plastic
Body Material
Polypropylene
Capacity - Metric
4 L
Maximum Graduation - Metric
4 L
Bumper Included
No
Minimum Graduation - English
5.072 oz
Maximum Graduation - English
135.25 oz
Base Shape
Octagonal
Standards
FDA 21 CFR 177.1520, ISO 6706
Closure Included
No
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear

Description

Graduated Cylinder, Capacity - Metric 4 L, Capacity - English 135.3 fl oz, Graduation Increments - Metric 50 mL, Graduation Increments - English 1.69 oz, Maximum Graduation - Metric 4 L, Minimum Graduation - Metric 150 mL, Body Diameter - Metric 111 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.