Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, Clear, Plastic, 500mL

  • Mfr # 237885

  • Zoro # G0226167


product price: $13.49
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
50mL to 500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237885
Zoro #
G0226167
UPC #
-
Country of Origin
Germany

Dimensions

Labware Height - Metric
355 mm
Diameter
55 mm
Labware Height - English
14 in
Body Diameter - Metric
55 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
50mL to 500mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E1044-96 (2011)
Labware USP Specification
Type I
Labware Clarity
Transparent
Item
Graduated Cylinder
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Series
Graduated
Labware Capacity - English
16 oz
Labware Body Color
Clear
Body Material
Polymethylpentene
Minimum Graduation - English
1.69 oz
Graduated
Yes
Maximum Graduation - Metric
500 mL
Graduation Increments - Metric
5 mL
Capacity - Metric
500 mL
Graduation Increments - English
0.16 oz
Volumetric Calibration
To Contain (TC)
Minimum Graduation - Metric
50 mL
Capacity - English
16.9 fl oz
Base Shape
Hexagonal
Clarity
Transparent
Standards
DIN 12680
Maximum Graduation - English
16.9 oz
Bumper Included
No
Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Closure Included
No

Description

Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English 0.16 oz, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 50 mL, Body Diameter - Metric 55 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.