Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE CYLNDRCL JAR W/CAP 2000ML, PK10

  • Mfr # 226415-2000

  • Zoro # G8543647


product price: $73.29
/pk 10, $7.33/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226415-2000
Zoro #
G8543647
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
4.3 in
Height
9-1/4"
Screw Closure Size
87mm
Labware Height - Metric
235 mm
Labware Height - English
9.25 in
Body Diameter - Metric
111 mm
Mouth Size
Wide
Overall Height - Metric
235 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
2,000mL/68 oz.
Includes Closure
Yes
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Clarity
Translucent
Labware Closure Type
Screw On
Bottle/Jar Shape
Cylindrical
Labware Closure Color
Black
Labware Body Material
HDPE
Labware Capacity - Metric
2 L
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Closure Material
HDPE
Labware Capacity - English
64 oz
Labware Closure Liner Material
HDPE
Standards
FDA, REACH, RoHS
Closure Included
Yes
Closure Type
Screw On
Basic Material
Plastic
Closure Color
Black
Closure Liner Material
HDPE
Body Material
HDPE
Clarity
Transparent
Capacity - Metric
2 L
Numbers of Jars Included
10
Body Color
Clear
Capacity - English
67.6 fl oz

Description

Jar, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Closure Included Yes, Closure Liner Material HDPE, Body Diameter - Metric 111 mm, Body Material HDPE, Overall Height - Metric 235 mm, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Not Applicable, Basic Material Plastic, Shape Cylindrical, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.