Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE CYLNDRCL JAR W/CAP 250ML, PK10

  • Mfr # 226415-0250

  • Zoro # G4704646


product price: $33.29
/pk 10, $3.33/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226415-0250
Zoro #
G4704646
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
2.7 in
Labware Height - Metric
94 mm
Labware Height - English
3.7 in
Screw Closure Size
50mm
Height
3-7/10"
Body Diameter - Metric
69 mm
Mouth Size
Wide
Overall Height - Metric
94 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
250mL/8 oz.
Labware Closure Type
Screw On
Labware Clarity
Translucent
Pre-Cleaned
None
Includes Closure
Yes
Labware Basic Material
Plastic
Labware Body Material
HDPE
Labware Closure Liner Material
HDPE
Graduation Range
Not Specified
Labware Capacity - Metric
250 mL
Labware Closure Material
HDPE
Labware Capacity - English
8 oz
Labware Closure Color
Black
Labware Body Color
Clear
Bottle/Jar Shape
Cylindrical
Sterile/Non-Sterile
Non-Sterile
Standards
FDA, REACH, RoHS
Capacity - English
8.5 fl oz
Closure Liner Material
HDPE
Basic Material
Plastic
Closure Type
Screw On
Body Color
Clear
Clarity
Transparent
Body Material
HDPE
Numbers of Jars Included
10
Closure Color
Black
Capacity - Metric
250 mL
Closure Included
Yes

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material HDPE, Body Diameter - Metric 69 mm, Body Material HDPE, Overall Height - Metric 94 mm, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Not Applicable, Basic Material Plastic, Shape Cylindrical, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.