Zoro Homepage

HDPE CYLNDRCL JAR W/CAP 500ML, PK10

  • Mfr # 226415-0500

  • Zoro # G4653765


product price: $40.49
/pk 10, $4.05/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226415-0500
Zoro #
G4653765
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
3.4 in
Labware Height - Metric
107 mm
Labware Height - English
4.2 in
Screw Closure Size
70mm
Height
4-1/5"
Body Diameter - Metric
86 mm
Mouth Size
Wide
Overall Height - Metric
107 mm

Details

Item
Jar
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
500mL/16 oz.
Labware Body Color
Clear
Labware Closure Liner Material
HDPE
Labware Basic Material
Plastic
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Cylindrical
Labware Closure Material
HDPE
Includes Closure
Yes
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Closure Color
Black
Pre-Cleaned
None
Labware Capacity - English
16 oz
Labware Clarity
Translucent
Labware Capacity - Metric
500 mL
Standards
FDA, REACH, RoHS
Closure Included
Yes
Body Material
HDPE
Body Color
Clear
Closure Liner Material
HDPE
Basic Material
Plastic
Capacity - Metric
500 mL
Closure Type
Screw On
Closure Color
Black
Numbers of Jars Included
10
Clarity
Transparent
Capacity - English
16.9 fl oz

Description

Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material HDPE, Body Diameter - Metric 86 mm, Body Material HDPE, Overall Height - Metric 107 mm, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Not Applicable, Basic Material Plastic, Shape Cylindrical, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.