Zoro Homepage

Hydrometer Jar, Graduated, PP, 500mL

  • Mfr # 141805

  • Zoro # G8518571


product price: $59.99
/ea

Key Features

Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141805
Zoro #
G8518571
UPC #
-
Country of Origin
United States

Dimensions

Diameter
55 mm
Labware Depth - Metric
108 mm
Labware Height - Metric
360 mm
Height
360mm
Depth
108mm
Width
33-23/64"
Labware Width - Metric
108 mm
Labware Height - English
12 in
Overall Height - Metric
360 mm
Body Diameter - Metric
55 mm
Mouth Size
Wide
Overall Width - Metric
108 mm

Details

Item
Hydrometer Jar
Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Capacity
500mL/16 oz.
Includes Closure
No
Labware Body Material
Polypropylene
Special Features
Molded-In Graduations
Bottle/Jar Type
Hydrometer
Bottle/Jar Shape
Round
Labware Clarity
Translucent
Graduation Subdivisions
5 mL
Graduation Range
0 to 500 mL
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Capacity - Metric
500 mL
Labware Body Color
Clear
Pre-Cleaned
None
Labware Capacity - English
16 oz
Standards
FDA, RoHS
Graduated
Yes
Closure Liner Material
Unlined
Body Color
Clear
Body Material
Polypropylene
Jar Type
Hydrometer
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Clarity
Transparent
Closure Included
No
Basic Material
Plastic
Closure Type
Screw On

Description

Hydrometer Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included No, Closure Liner Material Unlined, Body Diameter - Metric 55 mm, Body Material Polypropylene, Overall Height - Metric 360 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Hydrometer, Clarity Transparent, Special Features Molded-In Graduations, Basic Material Plastic, Shape Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.