INCLTNG LOOP NEES STR 1UL CL, PK1000
Mfr # 226515
Zoro # G4705172
product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Height
7 5/8 in
Size
1/5 in L x 1/10 in W x 7-5/8 in H in
Material
Polystyrene
Application
Inoculation
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226515
Zoro #
G4705172
UPC #
-
Country of Origin
Italy
Dimensions
Height
7 5/8 in
Size
1/5 in L x 1/10 in W x 7-5/8 in H in
Details
Item
Inoculating Loop
Material
Polystyrene
Application
Inoculation
Color
White
Product Type
Inoculating Loop
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Inoculation, Color White, Height 7 5/8 in, Standards Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.