Zoro Homepage

LAB TRAY RND 3X15 DIA HDPE

  • Mfr # 109814

  • Zoro # G4663766


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Width
15 2/5 in
Diameter
15 in
Height
3 in
Product Type
Laboratory Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109814
Zoro #
G4663766
UPC #
094706704102
Country of Origin
United States

Dimensions

Width
15 2/5 in
Diameter
15 in
Height
3 in
Overall Height
3 in

Details

Item
Tray
Material
HDPE
Product Type
Laboratory Tray
Shape
Round
Autoclavable
Yes
Features
Corrosion Resistant
Sterile/Non-Sterile
Non-Sterile

Description

Tray, Material HDPE, Overall Height 3 in, Shape Round, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Diameter 15 in, Autoclavable Yes, Features Corrosion Resistant, Product Type Laboratory Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.